Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Screw Mach Drill, HSS, TiN, 14mm, 120 Deg

OSG | Zoro #: G0915747 | Mfr #: 61640

$ 106.89 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Metric
  • Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
  • Drill Bit Size: 14.00mm
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915747 Mfr #: 61640
Drill Bit Dimension Type: Metric Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Size: 14.00mm Grade: Heavy Duty
Overall Length: 114.00mm Flute Length: 54.00mm
Point Type: Four Facet Point Drill Bit Point Angle: 120 Degrees
List Number: 1100 Flute Type: Spiral
Sizes Included: 14.00mm Item: Screw Machine Drill Bit
Shank Dia.: 16.00mm Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.5512
Drill Bit Finish: TiN Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 114.00mm, Grade Heavy Duty, Shank Dia. 16.00mm, Flute Length 54.00mm, Point Type Four Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Sizes Included 14.00mm, Depth:Dia. Ratio 3xD

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews