Screw Mach Drill, HSS, TiN, 1.4mm, 140 Deg

OSG| Zoro #: G2164434| Mfr #: 61514

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 9mm
Drill Bit Point Angle: 140 Degrees
Shank Dia.: 3.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164434 Mfr #: 61514
Flute Length: 9mmDrill Bit Point Angle: 140 Degrees
Shank Dia.: 3.00mmList Number: 1100
Drill Bit Size: 1.40mmPoint Type: Four-Facet Point
Drill Bit Finish: TiNGrade: High Performance
Drill Bit Grouping: Drill BitFlute Type: Spiral
Overall Length: 41.00mmApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Dimension Type: MetricItem: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.0551
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, High Performance Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 140, Metric Size 1.40, Decimal Equivalent 0.0551, Flute Length (mm) 9, Overall Length (mm) 41, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews