BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, HSS, TiN, 1.5mm, 140 Deg

OSG| Zoro #: G1616072| Mfr #: 61515

$14.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 9mmList Number: 1100Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616072 Mfr #: 61515
Flute Length: 9mmList Number: 1100
Drill Bit Material: High Speed SteelItem: Screw Machine Drill Bit
Drill Bit Size: 1.50mmPoint Type: Four-Facet Point
Decimal Equivalent: 0.0591Drill Bit Point Angle: 140 Degrees
Drill Bit Finish: TiNDrill Bit Grouping: Drill Bit
Grade: High PerformanceOverall Length: 41.00mm
Shank Dia.: 3.00mmFlute Type: Spiral
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Dimension Type: Metric
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 1.50mm, Decimal Equivalent 0.0591, Drill Bit Point Angle 140 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 41.00mm, Grade High Performance, Shank Dia. 3.00mm, Flute Length 9mm, Point Type Four-Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews