SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, HSS, TiN, 1.61mm, 140 Deg

OSG| Zoro #: G1511447| Mfr #: 8595161

$17.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumFlute Length: 10.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511447 Mfr #: 8595161
Flute Type: SpiralApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Flute Length: 10.00mmItem: Screw Machine Drill Bit
Overall Length: 42.00mmPoint Type: Four-Facet Point
Drill Bit Dimension Type: MetricDrill Bit Point Angle: 140 Degrees
Shank Dia.: 3.00mmGrade: High Performance
Drill Bit Size: 1.61mmDecimal Equivalent: 0.0634
Drill Bit Finish: TiNList Number: 1100
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 1.61mm, Decimal Equivalent 0.0634, Drill Bit Point Angle 140 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 42.00mm, Grade High Performance, Shank Dia. 3.00mm, Flute Length 10.00mm, Point Type Four-Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews