KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 16.5mm, 120 Deg

OSG| Zoro #: G1829161| Mfr #: 61665

$141.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 60.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829161 Mfr #: 61665
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 60.00mmGrade: Heavy Duty
Overall Length: 126.00mmSizes Included: 16.50mm
Flute Type: SpiralApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Size: 16.50mmPoint Type: Four Facet Point
Shank Dia.: 20.00mmDecimal Equivalent: 0.6496
Drill Bit Finish: TiNDrill Bit Point Angle: 120 Degrees
List Number: 1100Item: Screw Machine Drill Bit
Drill Bit Dimension Type: MetricCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 16.50, Decimal Equivalent 0.6496, Flute Length (mm) 60, Overall Length (mm) 126, Shank Dia. (mm) 20, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews