KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 16.7mm, 120 Deg

OSG| Zoro #: G1921087| Mfr #: 61667

$138.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit
Flute Length: 60.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921087 Mfr #: 61667
Drill Bit Finish: TiNDrill Bit Grouping: Drill Bit
Flute Length: 60.00mmShank Dia.: 20.00mm
Overall Length: 126.00mmDecimal Equivalent: 0.6575
Point Type: Four Facet PointGrade: Heavy Duty
List Number: 1100Flute Type: Spiral
Drill Bit Dimension Type: MetricDrill Bit Size: 16.70mm
Drill Bit Point Angle: 120 DegreesApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 16.70, Decimal Equivalent 0.6575, Flute Length (mm) 60, Overall Length (mm) 126, Shank Dia. (mm) 20, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews