KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 16mm, 120 Deg

OSG| Zoro #: G1177976| Mfr #: 61660

$132.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 16.00mm
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177976 Mfr #: 61660
Sizes Included: 16.00mmFlute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Four Facet Point
Shank Dia.: 16.00mmFlute Length: 58.00mm
Decimal Equivalent: 0.6299Grade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 118.00mm
Drill Bit Point Angle: 120 DegreesApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Size: 16.00mmList Number: 1100
Drill Bit Finish: TiNCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 16.00, Decimal Equivalent 0.6299, Flute Length (mm) 58, Overall Length (mm) 118, Shank Dia. (mm) 16, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews