KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 17.4mm, 120 Deg

OSG| Zoro #: G2022422| Mfr #: 61674

$152.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 120 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022422 Mfr #: 61674
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 120 DegreesFlute Type: Spiral
Overall Length: 128.00mmPoint Type: Four Facet Point
Drill Bit Material: High Speed SteelFlute Length: 60.00mm
Drill Bit Size: 17.40mmGrade: Heavy Duty
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Finish: TiN
List Number: 1100Decimal Equivalent: 0.6850
Shank Dia.: 20.00mmItem: Screw Machine Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 17.40, Decimal Equivalent 0.6850, Flute Length (mm) 60, Overall Length (mm) 128, Shank Dia. (mm) 20, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews