Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, HSS, TiN, 19mm, 120 Deg

  • Zoro #: G0248412
  • Mfr #: 61690
$172.20
  • Decimal Equivalent: 0.7480
  • Drill Bit Material: High Speed Steel
  • Flute Length: 64.00 mm
See full product details
This item ships free.

Osg #61690 Specifications

  • Zoro #: G0248412
  • Mfr #: 61690
Decimal Equivalent: 0.7480 Drill Bit Material: High Speed Steel
Flute Length: 64.00 mm Overall Length: 130.00 mm
Sizes Included: 19.00mm Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Size: 19.00 mm List Number: 1100
Point Type: Four Facet Point Grade: Heavy Duty
Shank Dia.: 20.00 mm Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Flute Type: Spiral
Drill Bit Finish: TiN Depth:Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Drill Bit Point Angle: 120 Degrees
Number of Flutes: 2 Standards: Not Rated
Cutting Direction: Right Hand Coolant Fed: Non-Coolant Through
Series: EX-SUS-Gold Sheeter Drill: No
Drill Bit Point Type: 4 Facet Point Shank Length: 66.00 mm
Material Grade - Machining: High Performance Secondary Material Application ISO Code: M, P2
Material - Machining: High Speed Steel Maximum Drilling Depth: 64.00 mm
Drill Length Class: Screw Machine Length Shank Type - Machining: Straight
Drill Diameter Tolerance: +0.000/-0.033mm Measurement System: Metric
Primary Material Application: Aluminum, Stainless Steel, Steel Finish - Machining: TiN
Primary Material Application ISO Code: M, N, P1 Secondary Material Application: Medium Carbon Steel, Stainless Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 19.00 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7480

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #61690