DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Screw Mach Drill, HSS, TiN, 2.05mm, 130 Deg

OSG| Zoro #: G0872313| Mfr #: 8595205

$15.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872313 Mfr #: 8595205
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Point Type: Four-Facet PointList Number: 1100
Item: Screw Machine Drill BitDrill Bit Finish: TiN
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumGrade: Heavy Duty
Decimal Equivalent: 0.0807Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: MetricFlute Length: 12.00mm
Drill Bit Size: 2.05mmShank Dia.: 3.00mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 130, Metric Size 2.05, Decimal Equivalent 0.0807, Flute Length (mm) 12, Overall Length (mm) 44, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews