KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 2.18mm, 130 Deg

OSG| Zoro #: G1353116| Mfr #: 8595218

$18.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 13.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353116 Mfr #: 8595218
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 13.00mmGrade: Heavy Duty
Overall Length: 45.00mmFlute Type: Spiral
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Size: 2.18mm
Point Type: Four-Facet PointShank Dia.: 3.00mm
Decimal Equivalent: 0.0858Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesList Number: 1100
Item: Screw Machine Drill BitDrill Bit Dimension Type: Metric
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 130, Metric Size 2.18, Decimal Equivalent 0.0858, Flute Length (mm) 13, Overall Length (mm) 45, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews