Osg
Screw Machine Drill Bit, #40 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595249
Zoro # G0854305
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0980
Explore More Products
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish 8650238
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-6563
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608561
- OSG Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 859557911
- OSG Screw Machine Drill Bit, 5.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-2047
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608182
- OSG Screw Machine Drill Bit, 11.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8666180
- OSG Screw Machine Drill Bit, 1.12 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595112
- OSG Screw Machine Drill Bit, 6.80 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8690680
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49373
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50876
- Osg Screw Machine Length Drill Bits