Osg
Screw Machine Drill Bit, 2.59 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595259
Zoro # G0799233
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.1020
- Drill Bit Material High Speed Steel
Explore More Products
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8690400
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 520051512
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-3594
- OSG Screw Machine Drill Bit, 4.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599041
- OSG Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 650020291
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish 8595085
- OSG Screw Machine Drill Bit, 9.80 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8670980
- OSG Screw Machine Drill Bit, 1.72 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 859517211
- OSG Screw Machine Drill Bit, 13.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61635
- M.A. FORD Twister Hi-Tuff Drill, 1/8 20512500T
- WESTWARD Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TUY1
- Osg Screw Machine Length Drill Bits