Osg
Screw Machine Drill Bit, 2.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61528
Zoro # G0969053
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1102
Explore More Products
- OSG Screw Machine Drill Bit, #33 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595287
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595282
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 61530
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-4374
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish 6150511
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-2087
- OSG Screw Machine Drill Bit, 4.10 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 560016111
- OSG Screw Machine Drill Bit, 18.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661850
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8690480
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49202
- CLEVELAND Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70262
- Osg Screw Machine Length Drill Bits