Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Screw Mach Drill, HSS, TiN, 3.8mm, 130 Deg
  • Zoro #: G0257485
  • Mfr #: 61538
$14.88
  • Item: Screw Machine Drill Bit
  • Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
  • Drill Bit Finish: TiN
See full product details
Orders over $50 ship free.

Osg #61538 Specifications

  • Zoro #: G0257485
  • Mfr #: 61538
Item: Screw Machine Drill Bit Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Finish: TiN Shank Dia.: 4.00mm
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 3xD Flute Type: Spiral
Flute Length: 22.00mm Point Type: Four-Facet Point
Decimal Equivalent: 0.1496 Drill Bit Point Angle: 130 Degrees
List Number: 1100 Drill Bit Size: 3.80mm
Drill Bit Dimension Type: Metric Overall Length: 54.00mm
Grade: Heavy Duty Number of Flutes: 2
Cutting Direction: Right Hand Coolant Fed: Non-Coolant Through
Series: EX-SUS-Gold Drill Length Class: Screw Machine Length
Maximum Drilling Depth: 22.00mm Material - Machining: High Speed Steel
Measurement System: Metric Shank Length: 32.00mm
Primary Material Application ISO Code: M, N, P1 Secondary Material Application ISO Code: M, P2
Material Grade - Machining: High Performance Secondary Material Application: Medium Carbon Steel, Stainless Steel
Drill Bit Point Type: 4 Facet Point Shank Type - Machining: Straight
Sheeter Drill: No Finish - Machining: TiN
Primary Material Application: Aluminum, Low Carbon Steel, Stainless Steel Drill Diameter Tolerance: +0.000/-0.018mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 3.80mm, Decimal Equivalent 0.1496, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 54.00mm, Grade Heavy Duty, Shank Dia. 4.00mm, Flute Length 22.00mm, Point Type Four-Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 3xD

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #61538