BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, HSS, TiN, 4.86mm, 120 Deg

OSG| Zoro #: G1717816| Mfr #: 8595486

$28.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumFlute Length: 26mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717816 Mfr #: 8595486
Flute Type: SpiralApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Flute Length: 26mmItem: Screw Machine Drill Bit
Overall Length: 70.00mmPoint Type: Four-Facet Point
Drill Bit Dimension Type: MetricDrill Bit Point Angle: 120 Degrees
Shank Dia.: 6.00mmGrade: Heavy Duty
Drill Bit Size: 4.86mmDecimal Equivalent: 0.1913
Drill Bit Finish: TiNList Number: 1100
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 4.86mm, Decimal Equivalent 0.1913, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 70.00mm, Grade Heavy Duty, Shank Dia. 6.00mm, Flute Length 26mm, Point Type Four-Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews