Screw Mach Drill, HSS, TiN, 4.8mm, 120 Deg

OSG| Zoro #: G0876057| Mfr #: 61548

$26.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Four Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876057 Mfr #: 61548
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Four Facet PointShank Dia.: 6.00mm
Flute Length: 26.00mmDecimal Equivalent: 0.1890
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 70.00mmDrill Bit Point Angle: 120 Degrees
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #12
List Number: 1100Drill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Wire Size #12, Metric Size 4.80, Decimal Equivalent 0.1890, Flute Length (In.) 1-3/16, Flute Length (mm) 26, Overall Length (In.) 2-1/4, Overall Length (mm) 70, Shank Dia. (In.) 15/64, Shank Dia. (mm) 6, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews