KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 5.56mm, 120 Deg, Min. Qty 72

OSG| Zoro #: G1584213| Mfr #: 8595556

$36.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 5.56mm
Shank Dia.: 6.00mm
Decimal Equivalent: 0.2189
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584213 Mfr #: 8595556
Drill Bit Size: 5.56mmShank Dia.: 6.00mm
Decimal Equivalent: 0.2189List Number: 1100
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Point Angle: 120 DegreesPoint Type: Four-Facet Point
Grade: Heavy DutyDrill Bit Dimension Type: Metric
Drill Bit Finish: TiNOverall Length: 72.00mm
Drill Bit Grouping: Drill BitApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Flute Length: 28mmItem: Screw Machine Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 5.56, Decimal Equivalent 0.2189, Flute Length (mm) 28, Overall Length (mm) 72, Shank Dia. (mm) 6, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews