Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Screw Mach Drill, HSS, TiN, 5.5mm, 120 Deg
  • Zoro #: G0247721
  • Mfr #: 61555
$24.12
  • Depth:Dia. Ratio: 3xD
  • Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
  • Point Type: Four-Facet Point
See full product details
Orders over $50 ship free.

Osg #61555 Specifications

  • Zoro #: G0247721
  • Mfr #: 61555
Depth:Dia. Ratio: 3xD Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Point Type: Four-Facet Point Overall Length: 72.00mm
Flute Length: 28.00mm Drill Bit Size: 5.50mm
List Number: 1100 Decimal Equivalent: 0.2165
Grade: Heavy Duty Item: Screw Machine Drill Bit
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Drill Bit Finish: TiN Shank Dia.: 6.00mm
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 120 Degrees
Drill Bit Material: High Speed Steel Standards: Not Rated
Depth x Dia. Ratio: 3xD Cutting Direction: Right Hand
Number of Flutes: 2 Coolant Fed: Non-Coolant Through
Series: EX-SUS-Gold Maximum Drilling Depth: 28.00mm
Finish - Machining: TiN Material Grade - Machining: High Performance
Drill Diameter Tolerance: +0.000/-0.018mm Shank Length: 44.00mm
Secondary Material Application ISO Code: M, P2 Drill Length Class: Screw Machine Length
Secondary Material Application: Medium Carbon Steel, Stainless Steel Primary Material Application ISO Code: M, N, P1
Sheeter Drill: No Material - Machining: High Speed Steel
Primary Material Application: Aluminum, Low Carbon Steel, Stainless Steel Drill Bit Point Type: 4 Facet Point
Measurement System: Metric Shank Type - Machining: Straight
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #61555