Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Screw Mach Drill, HSS, TiN, 5.6mm, 120 Deg

OSG | Zoro #: G0940563 | Mfr #: 61556

$ 42.78 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Osg #61556 Specifications

Zoro #: G0940563 Mfr #: 61556
List Number: 1100 Point Type: Four-Facet Point
Drill Bit Point Angle: 120 Degrees Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium Flute Length: 28mm
Drill Bit Finish: TiN Item: Screw Machine Drill Bit
Decimal Equivalent: 0.2205 Shank Dia.: 6.00mm
Drill Bit Size: 5.60mm Flute Type: Spiral
Grade: Heavy Duty Overall Length: 72.00mm
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 5.60mm, Decimal Equivalent 0.2205, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 72.00mm, Grade Heavy Duty, Shank Dia. 6.00mm, Flute Length 28mm, Point Type Four-Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 3xD

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews