Gift buying made easy: Shop Zoro.com Gift Certificates

Screw Mach Drill, HSS, TiN, 7.15mm, 120 Deg

OSG| Zoro #: G0584857| Mfr #: 8595715

$39.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584857 Mfr #: 8595715
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
List Number: 1100Item: Screw Machine Drill Bit
Drill Bit Finish: TiNApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Grade: Heavy DutyDecimal Equivalent: 0.2815
Drill Bit Size: 7.15mmShank Dia.: 8.00mm
Overall Length: 78.00mmDrill Bit Point Angle: 120 Degrees
Drill Bit Dimension Type: MetricFlute Length: 34mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 7.15, Decimal Equivalent 0.2815, Flute Length (mm) 34, Overall Length (mm) 78, Shank Dia. (mm) 8, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews