DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, HSS, TiN, 7.4mm, 120 Deg

OSG| Zoro #: G1872884| Mfr #: 61574

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Four-Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872884 Mfr #: 61574
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Four-Facet PointShank Dia.: 8.00mm
Flute Length: 34mmDecimal Equivalent: 0.2913
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 78.00mmDrill Bit Point Angle: 120 Degrees
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitDrill Bit Size: 7.40mm
List Number: 1100Drill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 7.40, Decimal Equivalent 0.2913, Flute Length (mm) 34, Overall Length (mm) 78, Shank Dia. (mm) 8, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews