SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, HSS, TiN, 7/64, 130 Deg

OSG| Zoro #: G2475593| Mfr #: 8595278

$16.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 48.00mmDrill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475593 Mfr #: 8595278
Overall Length: 48.00mmDrill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 16.00mmFlute Type: Spiral
Decimal Equivalent: 0.1094Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Shank Dia.: 3.00mmSizes Included: 7/64"
Item: Screw Machine Drill BitPoint Type: Four Facet Point
Drill Bit Size: 7/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 1100
Grade: Heavy DutyCountry of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 48.00mm, Grade Heavy Duty, Shank Dia. 3.00mm, Flute Length 16.00mm, Point Type Four Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Sizes Included 7/64 In., Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews