DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Screw Mach Drill, HSS, TiN, 8.5mm, 120 Deg

OSG| Zoro #: G2302072| Mfr #: 61585

$43.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302072 Mfr #: 61585
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
List Number: 1100Item: Screw Machine Drill Bit
Drill Bit Finish: TiNApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Grade: Heavy DutyDecimal Equivalent: 0.3346
Drill Bit Point Angle: 120 DegreesDrill Bit Dimension Type: Metric
Flute Length: 37mmDrill Bit Size: 8.50mm
Shank Dia.: 10.00mmOverall Length: 87.00mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 8.50, Decimal Equivalent 0.3346, Flute Length (mm) 37, Overall Length (mm) 87, Shank Dia. (mm) 10, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews