KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 9.5mm, 120 Deg

OSG| Zoro #: G1908882| Mfr #: 61595

$54.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 10.00mm
Flute Length: 40mm
Drill Bit Point Angle: 120 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908882 Mfr #: 61595
Shank Dia.: 10.00mmFlute Length: 40mm
Drill Bit Point Angle: 120 DegreesGrade: Heavy Duty
Overall Length: 90.00mmApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Size: 9.50mmItem: Screw Machine Drill Bit
Point Type: Four-Facet PointDrill Bit Dimension Type: Metric
Decimal Equivalent: 0.3740Flute Type: Spiral
List Number: 1100Drill Bit Grouping: Drill Bit
Drill Bit Finish: TiNDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 9.50, Decimal Equivalent 0.3740, Flute Length (mm) 40, Overall Length (mm) 90, Shank Dia. (mm) 10, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews