Osg
Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595357
Zoro # G1878037
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.1406
- Drill Bit Material High Speed Steel
Explore More Products
- OSG Screw Machine Drill Bit, 1.52 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595152
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 6151711
- OSG Screw Machine Drill Bit, 2.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 61520
- OSG Screw Machine Drill Bit, 6.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-2441
- OSG Screw Machine Drill Bit, #55 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 859513211
- OSG Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 650020291
- OSG Screw Machine Drill Bit, 8.64 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 520034012
- OSG Screw Machine Drill Bit, 27.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61770
- OSG Screw Machine Drill Bit, 11.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61610
- CHICAGO-LATROBE Screw Machine Drill Bit, 39/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank 48539
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank 51805
- Osg Screw Machine Length Drill Bits