Osg
Screw Machine Drill Bit, 9.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595975
Zoro # G0628984
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3839
Explore More Products
- OSG Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599127
- OSG Flat Bottom Drill Bit, 3/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 570075011
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish 8650100
- OSG Screw Machine Drill Bit, 7.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-2953
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish 10171905
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-0626
- OSG Screw Machine Drill Bit, 4.12 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595412
- OSG Screw Machine Drill Bit, 1.44 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 859514411
- OSG Screw Machine Drill Bit, 10.70 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8691070
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49423
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49399
- Osg Screw Machine Length Drill Bits