BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, HSS, TiN, 9.9mm, 120 Deg

OSG| Zoro #: G0818842| Mfr #: 61599

$64.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Length: 43mmList Number: 1100Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818842 Mfr #: 61599
Flute Length: 43mmList Number: 1100
Drill Bit Material: High Speed SteelItem: Screw Machine Drill Bit
Drill Bit Size: 9.90mmPoint Type: Four-Facet Point
Decimal Equivalent: 0.3898Drill Bit Point Angle: 120 Degrees
Drill Bit Finish: TiNDrill Bit Grouping: Drill Bit
Grade: Heavy DutyOverall Length: 93.00mm
Shank Dia.: 10.00mmFlute Type: Spiral
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Dimension Type: Metric
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 9.90mm, Decimal Equivalent 0.3898, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 93.00mm, Grade Heavy Duty, Shank Dia. 10.00mm, Flute Length 43mm, Point Type Four-Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews