KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 9mm, 120 Deg

OSG| Zoro #: G1343151| Mfr #: 61590

$44.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Size: 9.00mm
Drill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343151 Mfr #: 61590
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Size: 9.00mm
Drill Bit Dimension Type: MetricFlute Type: Spiral
Grade: Heavy DutyList Number: 1100
Drill Bit Point Angle: 120 DegreesFlute Length: 40mm
Point Type: Four-Facet PointOverall Length: 90.00mm
Item: Screw Machine Drill BitShank Dia.: 10.00mm
Drill Bit Finish: TiNDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.3543Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 9.00, Decimal Equivalent 0.3543, Flute Length (mm) 40, Overall Length (mm) 90, Shank Dia. (mm) 10, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews