PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw Mach Drill, SS, Carbide, 1/16, 135 Deg

OSG| Zoro #: G1779933| Mfr #: 215-0625

$12.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 1/16"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779933 Mfr #: 215-0625
Grade: Heavy DutyShank Dia.: 1/16"
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
Decimal Equivalent: 0.0625Drill Bit Size: 1/16"
Item: Screw Machine Drill BitFlute Length: 5/8"
Overall Length: 1-5/8"Drill Bit Finish: Bright
List Number: 215Drill Bit Point Angle: 135 Degrees
Point Type: Four Facet PointApplication: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Country of Origin (subject to change): Multiple

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 1-5/8 In., Grade Heavy Duty, Shank Dia. 1/16 In., Flute Length 5/8 In., Point Type Four Facet Point, List Number 215, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Sizes Included 1/16 In., Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews