BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, SS, Carbide, 1/2, 135 Deg

OSG| Zoro #: G1815493| Mfr #: 215-5000

$72.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Length: 2-1/4"Drill Bit Material: Solid CarbideList Number: 215
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815493 Mfr #: 215-5000
Flute Length: 2-1/4"Drill Bit Material: Solid Carbide
List Number: 215Drill Bit Size: 1/2"
Point Type: Four Facet PointDecimal Equivalent: 0.5000
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Bright
Overall Length: 3-3/4"Drill Bit Grouping: Drill Bit
Sizes Included: 1/2"Grade: Heavy Duty
Item: Screw Machine Drill BitShank Dia.: 1/2"
Flute Type: SpiralApplication: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): Multiple

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 1/2 In., Flute Length 2-1/4 In., Point Type Four Facet Point, List Number 215, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Sizes Included 1/2 In., Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews