KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, #25, 135 Deg

OSG| Zoro #: G2080102| Mfr #: 215-1495

$19.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Four Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080102 Mfr #: 215-1495
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Four Facet PointFlute Length: 1"
Decimal Equivalent: 0.1495Grade: Heavy Duty
Drill Bit Material: Solid CarbideOverall Length: 2-1/16"
Drill Bit Point Angle: 135 DegreesApplication: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #25List Number: 215
Drill Bit Finish: BrightCountry of Origin (subject to change): Multiple

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Wire Size #25, Decimal Equivalent 0.1495, Flute Length (In.) 1, Overall Length (In.) 2-1/16, Shank Dia. (In.) 0.1495, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews