KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, #3, 135 Deg

OSG| Zoro #: G0492502| Mfr #: 215-2130

$32.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: #3
Overall Length: 2-3/8"
Point Type: Four Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492502 Mfr #: 215-2130
Sizes Included: #3Overall Length: 2-3/8"
Point Type: Four Facet PointList Number: 215
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: #3
Drill Bit Finish: BrightItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2130Application: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Point Angle: 135 DegreesFlute Length: 1-1/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Multiple

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Wire Size #3, Decimal Equivalent 0.2130, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Shank Dia. (In.) 0.2130, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews