KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, 3/32, 135 Deg

OSG| Zoro #: G1052134| Mfr #: 215-0938

$7.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Solid Carbide
Drill Bit Grouping: Drill Bit
Flute Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052134 Mfr #: 215-0938
Drill Bit Material: Solid CarbideDrill Bit Grouping: Drill Bit
Flute Length: 3/4"Grade: Heavy Duty
Overall Length: 1-3/4"Sizes Included: 3/32"
Flute Type: SpiralApplication: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Size: 3/32"Point Type: Four Facet Point
Shank Dia.: 3/32"Decimal Equivalent: 0.0938
Drill Bit Finish: BrightDrill Bit Point Angle: 135 Degrees
List Number: 215Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/32, Decimal Equivalent 0.0938, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 3/32, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews