KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, #41, 135 Deg

OSG| Zoro #: G0974985| Mfr #: 215-0960

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit
Flute Length: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974985 Mfr #: 215-0960
Drill Bit Finish: BrightDrill Bit Grouping: Drill Bit
Flute Length: 13/16"Overall Length: 1-13/16"
Decimal Equivalent: 0.0960Point Type: Four Facet Point
Grade: Heavy DutyList Number: 215
Flute Type: SpiralDrill Bit Dimension Type: Wire
Drill Bit Size: #41Drill Bit Point Angle: 135 Degrees
Application: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrCItem: Screw Machine Drill Bit
Drill Bit Material: Solid CarbideCountry of Origin (subject to change): Multiple

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Wire Size #41, Decimal Equivalent 0.0960, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 0.0960, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews