KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, #47, 135 Deg

OSG| Zoro #: G1236557| Mfr #: 215-0785

$12.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Four Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236557 Mfr #: 215-0785
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Four Facet PointShank Dia.: 0.079"
Flute Length: 3/4"Decimal Equivalent: 0.0785
Grade: Heavy DutyDrill Bit Material: Solid Carbide
Overall Length: 1-3/4"Drill Bit Point Angle: 135 Degrees
Application: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #47
List Number: 215Drill Bit Finish: Bright
Country of Origin (subject to change): Multiple

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Wire Size #47, Decimal Equivalent 0.0785, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 0.0785, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews