Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Screw Mach Drill, SS, Carbide, #54, 135 Deg

OSG | Zoro #: G0928383 | Mfr #: 215-0550

$ 12.98 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Osg #215-0550 Specifications

Zoro #: G0928383 Mfr #: 215-0550
List Number: 215 Drill Bit Finish: Bright
Point Type: Four Facet Point Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Solid Carbide Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Application: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Flute Length: 5/8" Item: Screw Machine Drill Bit
Sizes Included: #54 Decimal Equivalent: 0.0550
Shank Dia.: 0.055" Drill Bit Size: #54
Flute Type: Spiral Grade: Heavy Duty
Overall Length: 1-5/8" Country of Origin (subject to change): Multiple

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #54, Decimal Equivalent 0.0550, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 1-5/8 In., Grade Heavy Duty, Shank Dia. 0.055 In., Flute Length 5/8 In., Point Type Four Facet Point, List Number 215, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Sizes Included #54, Depth:Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews