Osg
Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish
- Zoro #: G1801095
- Mfr #: 8661020
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Metric
- Decimal Equivalent: 0.4016
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: WD1
- Flute Type: Spiral
$164.00
Subtotal: $164.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Osg #8661020 Specifications
- Zoro #: G1801095
- Mfr #: 8661020
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 10.20 mm
- Decimal Equivalent: 0.4016
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: WD1
- Flute Type: Spiral
- Flute Length: 51.00 mm
- Sizes Included: 10.20mm
- Shank Dia.: 11.00 mm
- Coolant Through: No
- Application: For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
- List Number: 5600
- Overall Length: 113.00 mm
- Grade: General Purpose
- Depth:Dia. Ratio: 3xD
- Point Type: R Thinning
- Standards: Not Rated
- Cutting Direction: Right Hand
- Depth x Dia. Ratio: 3xD
- Number of Flutes: 3
- Series: EXOPRO Mega Muscle
- Coolant Fed: Coolant Through
- Drill Diameter Tolerance: +0.000/-0.027mm
- Measurement System: Metric
- Material - Machining: Carbide
- Primary Material Application: Cast Iron, Stainless Steel, Steel, Tool and Die Steel
- Secondary Material Application ISO Code: H, N, S
- Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel, Titanium
- Sheeter Drill: No
- Shank Length: 62.00 mm
- Material Grade - Machining: General Purpose
- Number of Coolant Holes: 3
- Primary Material Application ISO Code: K, M2, P
- Drill Bit Point Type: R Thinning Point
- Drill Length Class: Screw Machine Length
- Web Thinning: R-Thinned
- Shank Type - Machining: Straight
- Maximum Drilling Depth: 51.00 mm
- Finish - Machining: WD1
- Country of Origin (subject to change): Japan
Description
Screw Machine Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4016
Reviews of Osg #8661020
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661050
- OSG Screw Machine Drill Bit, 10.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661080
- OSG Screw Machine Drill Bit, #7 Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish 11546215
- OSG Screw Machine Drill Bit, 2.45 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 859524511
- OSG Screw Machine Drill Bit, #24 Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 859538611
- OSG Screw Machine Drill Bit, 5.30 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599053
- OSG Screw Machine Drill Bit, #24 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute 520015212
- CLEVELAND Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04449
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04585
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish C23530
- OSG Screw Machine Drill Bit, 3.06 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595306
- Osg Screw Machine Length Drill Bits