Osg
Screw Machine Drill Bit, 10.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish
- Zoro #: G1801040
- Mfr #: 8661080
Hover or click to zoom Tap to zoom
Key Features
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Decimal Equivalent: 0.4252
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: WD1
- Flute Type: Spiral
$170.00
Subtotal: $170.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Osg #8661080 Specifications
- Zoro #: G1801040
- Mfr #: 8661080
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 10.80 mm
- Decimal Equivalent: 0.4252
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: WD1
- Flute Type: Spiral
- Coolant Through: No
- Overall Length: 113.00 mm
- Grade: General Purpose
- List Number: 5600
- Depth:Dia. Ratio: 3xD
- Sizes Included: 10.80mm
- Point Type: R Thinning
- Shank Dia.: 11.00 mm
- Flute Length: 54.00 mm
- Application: For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
- Cutting Direction: Right Hand
- Depth x Dia. Ratio: 3xD
- Standards: Not Rated
- Number of Flutes: 3
- Coolant Fed: Coolant Through
- Series: EXOPRO Mega Muscle
- Measurement System: Metric
- Primary Material Application: Cast Iron, Stainless Steel, Steel, Tool and Die Steel
- Material Grade - Machining: General Purpose
- Finish - Machining: WD1
- Shank Length: 59.00 mm
- Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel, Titanium
- Primary Material Application ISO Code: K, M2, P
- Web Thinning: R-Thinned
- Shank Type - Machining: Straight
- Drill Diameter Tolerance: +0.000/-0.027mm
- Sheeter Drill: No
- Drill Length Class: Screw Machine Length
- Drill Bit Point Type: R Thinning Point
- Material - Machining: Carbide
- Number of Coolant Holes: 3
- Secondary Material Application ISO Code: H, N, S
- Maximum Drilling Depth: 54.00 mm
- Country of Origin (subject to change): Japan
Description
Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252
Reviews of Osg #8661080
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661050
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661020
- OSG Screw Machine Drill Bit, #7 Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595511
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-2189
- OSG Screw Machine Drill Bit, 8.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61588
- OSG Screw Machine Drill Bit, 11.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-4331
- OSG Screw Machine Drill Bit, #24 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute 520015212
- CLEVELAND Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15331
- OSG Screw Machine Drill Bit, 3.66 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 859536611
- WALTER TITEX Screw Machine Drill Bit, 1.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1.3
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-05.100F1-WJ30ET
- Osg Drill Bits