Osg
Screw Machine Drill Bit, 4.40 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish
- Zoro #: G0576410
- Mfr #: 560017311
Tap to zoom
Hover or click to zoom
$80.90
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Metric
- Decimal Equivalent: 0.1732
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $80.90
Osg #560017311 Specifications
- Zoro #: G0576410
- Mfr #: 560017311
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 4.40 mm
- Decimal Equivalent: 0.1732
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: WD1
- Shank Type: Straight
- Flute Type: Spiral
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 3xD
- Shank Dia.: 5.00 mm
- List Number: 5600
- Point Type: R Thinning
- Overall Length: 80.00 mm
- Grade: High Performance
- Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
- Number of Flutes: 3
- Coolant Through: Yes
- Flute Length: 27.00 mm
- Depth x Dia. Ratio: 3xD
- Standards: Not Rated
- Series: EXOPRO Mega Muscle
- Coolant Fed: Coolant Through
- Material Grade - Machining: High Performance
- Measurement System: Metric
- Drill Diameter Tolerance: +0.000/-0.018mm
- Web Thinning: R-Thinned
- Material - Machining: Carbide
- Shank Type - Machining: Straight
- Finish - Machining: WD1
- Shank Length: 53.00 mm
- Secondary Material Application ISO Code: 2.4, 4.3, H, N
- Primary Material Application: Cast Iron, Stainless Steel, Steel, Tool and Die Steel
- Maximum Drilling Depth: 27.00 mm
- Primary Material Application ISO Code: K, M, P
- Drill Bit Point Type: R Thinning Point
- Sheeter Drill: No
- Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel, Titanium
- Drill Length Class: Screw Machine Length
- Number of Coolant Holes: 2
- Country of Origin (subject to change): Japan
Description
Screw Machine Drill Bit, Drill Bit Size 4.40 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1732
Reviews of Osg #560017311
Explore more
- Osg Screw Machine Drill Bit, 9.60 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665960
- Osg Screw Machine Drill Bit, #61 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish 8595099
- Osg Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish 8595085
- Osg Screw Machine Drill Bit, 17.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6167711
- Osg Screw Machine Drill Bit, 6.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6156711
- Osg Screw Machine Drill Bit, 5.25 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665525
- Osg Screw Machine Drill Bit, 8.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665850
- Osg Screw Machine Drill Bit, 13.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-5197
- Cleveland Screw Machine Drill Bit, 23/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04636
- Cleveland Screw Machine Drill Bit, 1 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04690
- Walter Titex Screw Machine Drill Bit, 12.10 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-12.1
- Osg Screw Machine Length Drill Bits