Shop Alternate Products
This Product is Discontinued
Osg
Screw Machine Drill Bit, 5.10 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
Mfr # 8660510
Zoro # G1801689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2008