Sp Flute Tap, Bottom, 5/8-11, Bright, 4 Flt

OSG |Zoro #: G0255866|Mfr #: 1299300

$79.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255866 Mfr #: 1299300
Pitch Diameter Limit: H3Tap Dimension Type: Inch
Tap Material: High Speed SteelNumber of Pieces: 1
Thread Direction: Right HandItem: Tap
Standards: ANSINumber of Flutes: 4
Tap Thread Type: UNCTap Finish: Bright
Tap Chamfer: BottomingList Number: 918
Shank Dia.: 0.480"Tap Size: 5/8"
Thread Length: 1-13/16"Tap Style: Spiral Flute
Pitch: 11Overall Length: 6"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size 5/8 In., Pitch 11, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 6 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews