Sp Flute Tap, Bottom, M3x0.50, TiCN, 3 Flt

OSG| Zoro #: G1089383| Mfr #: 1755108

$35.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089383 Mfr #: 1755108
Tap Dimension Type: MetricTap Style: Spiral Flute
Number of Pieces: 1Thread Direction: Right Hand
Item: TapTap Grouping: Tap
Thread Length: 16.00mmOverall Length: 49.00mm
Tap Thread Size: M3-0.50Number of Flutes: 3
Tap Thread Type: Metric CoarseTap Finish: TiCN
Tap Material: High Speed SteelTap Chamfer: Bottoming
Pitch Diameter Limit: D3List Number: 343
Shank Dia.: 3.58mmStandards: ANSI
Country of Origin (subject to change): Japan

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M3-0.50, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish TiCN, Tap Thread Type Metric Coarse, Right Hand, Thread Length 16.00mm, Shank Dia. 3.58mm, Overall Length 49.00mm, Number of Pieces 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.