DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sp Flute Tap, Mod Bottom, #10-32, Uncoated

OSG| Zoro #: G1422732| Mfr #: 2913800

$17.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422732 Mfr #: 2913800
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Thread Direction: Right Hand
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 3Standards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.194"List Number: 290
Overall Length: 2-3/8"Tap Thread Size: #10-32
Tap Thread Type: UNFTap Finish: Uncoated
Tap Chamfer: Modified BottomingPitch Diameter Limit: H3
Thread Length: 7/8"Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews