DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Sp Flute Tap, Mod Bottom, 1/2-13, Uncoated

OSG| Zoro #: G2017906| Mfr #: 2942400

$41.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017906 Mfr #: 2942400
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
List Number: 290Thread Direction: Right Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Item: TapStandards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.367"List Number: 290
Thread Length: 1-21/32"Overall Length: 3-3/8"
Tap Thread Size: 1/2"-13Number of Flutes: 3
Tap Thread Type: UNCPitch Diameter Limit: H5
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews