DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Sp Flute Tap, Mod Bottom, 1/4-20, Uncoated

OSG| Zoro #: G1861036| Mfr #: 2940000

$15.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861036 Mfr #: 2940000
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
List Number: 290Thread Direction: Right Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Item: TapStandards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.255"List Number: 290
Number of Flutes: 3Tap Thread Size: 1/4"-20
Tap Thread Type: UNCPitch Diameter Limit: H5
Thread Length: 1"Overall Length: 2-1/2"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews