Osg
Spiral Flute Tap, 3/4"-16, Modified Bottoming, 4 Flutes, UNF
Mfr # 1753901
Zoro # G2001675
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Overall Length 4-1/4"
- Tap Chamfer Modified Bottoming
- Tap Material Powdered Metal
- Tap Thread Type UNF
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 4 1301500701
- OSG Spiral Flute Tap, Modified Bottoming, 0 1650506908
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes 2944400
- OSG Spiral Flute Tap Bottoming, 4 Flutes 1432905
- OSG Spiral Flute Tap Bottoming, 4 Flutes 139601
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC 1650504408
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes 1312600201
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes 2393005
- OSG Spiral Flute Tap, M18-2.50, Modified Bottoming, 4 Flutes, Metric Coarse 34501201
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes 31503008
- WALTER Spiral Flute Tap Plug, 4 Flutes 21460-M30X2
- Osg Taps