DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sp Flute Tap, Mod Bottom, 3/8-16, S/O, 3 Flt

OSG| Zoro #: G1683035| Mfr #: 2941901

$30.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683035 Mfr #: 2941901
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Thread Direction: Right HandTap Finish: Oxide
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 3Standards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.381"List Number: 290
Pitch Diameter Limit: H11Thread Length: 1-1/4"
Overall Length: 2-15/16"Tap Thread Size: 3/8"-16
Tap Thread Type: UNCCountry of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H11, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews