DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sp Flute Tap, Mod Bottom, 3/8-16, Uncoated

OSG| Zoro #: G2053545| Mfr #: 2931600

$30.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053545 Mfr #: 2931600
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
List Number: 290Thread Direction: Right Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Item: TapStandards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.381"List Number: 290
Number of Flutes: 3Tap Thread Size: 3/8"-16
Tap Thread Type: UNCPitch Diameter Limit: H3
Thread Length: 1-1/4"Overall Length: 2-15/16"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews