Sp Flute Tap, Mod Bottom, 3/8-24, S/O, 3 Flt

OSG |Zoro #: G1469194|Mfr #: 1768801

$65.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469194 Mfr #: 1768801
Pitch Diameter Limit: H3Tap Dimension Type: Inch
Tap Material: High Speed SteelTap Style: Spiral Flute
Number of Pieces: 1List Number: 398
Thread Direction: Right HandTap Finish: Oxide
Tap Chamfer: Modified BottomingItem: Tap
Standards: ANSIPitch: 24
Shank Dia.: 0.381"Tap Thread Type: UNF
Tap Size: 3/8"Thread Length: 1-7/8"
Overall Length: 6"Number of Flutes: 3
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Size 3/8 In., Pitch 24, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 6 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews